3/4 hp Continuous Feed Garbage Disposal with SoundSeal Technology
Superba® 3/4 hp Continuous Feed Garbage Disposal with SoundSeal Technology
Frequently Purchased Together
Product Details
- SoundSeal™ technology combines four sound-reducing components to make this disposer 40% quieter than a standard disposer
- Continuous feed system operates by an electrical switch for fast, efficient grinding
- MultiGrind™ technology grinds food in two stages, so you have the freedom to dispose of a wider variety of foods
- Stainless steel shredder ring and grinding wheel add strength and provide longer disposer life
- Corrosion-resistant grind and drain chambers ensure lasting quality
Specifications
- AMP:
- 20
- Capacity:
- 40 oz
- Collection:
- Superba®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 8-1/2 in
- Height:
- 12-3/4 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- Volts:
- 115V
- Weight:
- 20 lb
- Width:
- 8-1/2 in