0 items

Kitchenaid Under-Counter Refrigerator with Left Swing Glass Door and Metal Trim Shelve

KKURL304E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto-Light Interior LED Lighting
  • Built-In or Freestanding Installation
  • Capacity 5.1 Cu. Ft.
  • Door Alarm
  • Glass shelf/shelves with metal trim
  • Over-Temp Alarm
  • Professionally-Inspired Design
  • Stainless Steel Cabinet and Base Grille
  • Touch Controls
  • UV-Protected Thermal Glass Door

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Capacity
5.10 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-3/8 in
Energy Star Compliant
No
Height
35-1/8 in
Installation Type
Built-in, Freestanding
Interior Light
Yes
Refrigerator Type
Undercounter
Volts
115V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday