18 in. x 20 ft. Contact Paper in Light Pine

You last purchased this on
 
Kittrich Corp

18 in. x 20 ft. Contact Paper in Light Pine

  • Fast #
  • Part #K20FC9AT5206
  • Item #7626924
  • Manufacturer Part #20F-C9AT52-06
3.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Kittrich Corp

18 in. x 20 ft. Contact Paper in Light Pine

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Light Pine
Length:
20 ft
Weight:
1.12 lb
Width:
18 in