1/2 in. Forged Brass FIPT Regular Port Gas Ball Valve

You last purchased this on
 
Kitz

Code # 60 1/2 in. Forged Brass FIPT Regular Port Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kitz

Code # 60 1/2 in. Forged Brass FIPT Regular Port Gas Ball Valve

  • Fast #
  • Part #KIT60012
  • Item #1580293
  • Manufacturer Part #60-012
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 21.15-1997
Collection:
Code # 60
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Die Cast Aluminum
Handle Type:
Lever
Height:
1-23/100 in
Length:
2-1/5 in
MSS:
MSS SP-110
Material:
Forged Brass, Die Cast Aluminum, Plastic
Material Type:
PTFE
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Water, Oil, Gas
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Wing Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
Weight:
26 lb