14 in. Cast Iron Solid Cover for Type 40 Catch Basin
14 in. Cast Iron Solid Cover for Type 40 Catch Basin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 14 in
- Length:
- 20 in
- Material:
- Cast Iron
- Product Type:
- Cast Iron Solid Cover