KleenGuard
2XL Zipper Front Coverall in White
Part #K37687 | Item #5051824 | Manufacturer Part #37687
$
7.89
EACH
Clothing Size:
XXLProduct Details
- Kleenguard A40 Liquid and Particle Protection Coveralls are made of microporous film laminate with a zipper front and open wrists and ankles
- These coveralls offer better liquid and particulate barrier than the Dupont TYVEK
- Made to keep out debris, dry particulates and liquid splashes
- Popular industries using this product include aviation, pharmaceutical manufacturing, liquid handling, general manufacturing and so much more.
Documents
Specifications
ANSI Specifications: ANSI/ISEA 101-1996
ASTM Specifications: ASTM F-1670
Clothing Size: XXL
Color Finish: White
Color Finish Category: Whites
Disposable: No
Material: Microporous Film Laminate
Quick Release: No
Reusable: No
Type: K37687