L Size Fabric Coverall in White

You last purchased this on
 
KleenGuard™

A20 L Size Fabric Coverall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KleenGuard™

A20 L Size Fabric Coverall in White

  • Fast #
  • Part #K49103
  • Item #1364002
  • Manufacturer Part #49103
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clothing Size:
L
Collection:
A20
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Material:
Fabric
Quick Release:
Yes
Reusable:
No