1-1/4 in 18 ga Aviation
1-1/4 in 18 ga Aviation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged and heat treated steel blades for strength and durability
- Cuts up to 18 gauge cold-rolled sheet metal and 22 gauge stainless steel sheet metal
- Offset blades keep user's hand above material being cut and flow material away from the blades
- Replacement spring (Cat. No. P406) available
- Hardened handles for extra strength
- Contoured plastic handles are comfortable and color-coded by cutting pattern
- Latch keeps jaws closed when not in use
- Spring-loaded for self-opening action
Specifications
- Blade Length (in):
- 1-1/4 in
- Blade Material:
- Steel
- Color Finish Name:
- Red
- Cutting Capacity:
- 18 ga
- Direction of Cut:
- Offset Left
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 9-1/2 in
- Material:
- Metal
- Tool Type:
- Aviation