0 items

Klein Tools 11 x 3-3/4 in. Tool Holder for Plier

K51079

Length

11 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Holds 8" or 9" long-nose or diagonal-cutting pliers
  • Long-nose pliers may protrude through opening at bottom
  • Riveted to assure long life
  • Slotted belt connection accommodates belts up to 2"

SPECIFICATIONS

Color Finish
Tan
Length
11 in
Material
Leather
Width
3-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday