110/125V Receptacle Tester

You last purchased this on
 
Klein Tools

110/125V Receptacle Tester

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

110/125V Receptacle Tester

  • Fast #
  • Part #KRT110
  • Item #7260441
  • Manufacturer Part #RT110
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Receptacle tester conforms to UL std 1436; certified to CSA std C22.2 #160
  • Operating temp: 32°F to 140°F (0°C to 40°C)
  • Outlet tester's light sequence on receptacle tester indicates correct/incorrect wiring
  • Designed to detect the most common wiring problems in standard receptacles
  • Nominal voltage: 110/125V AC at 50/60 Hz in 3-wire outlet
  • Built to withstand a 6.6-foot (2 m) drop
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
CE Approved:
Yes
CSA Certified:
CSA C22.2 No. 160
Depth:
3 in
Height:
1-5/8 in
Length:
1-31/50 in
Meter Type:
Receptacle Tester
Number of Tools Included:
1
Power Source:
Electric
Temperature Range:
32 to 140 Deg F (0 to 40 Deg C)
UL Listed:
UL 1436
Volts:
110/125V
Weight:
1.9 oz
Width:
1-22/25 in