12/1000V Non-Contact Voltage Tester Flashlight

This product has been replaced by

12/1000V Voltage Tester
Klein Tools 12/1000V Voltage Tester
Manufacturer Part #NCVT3P
You last purchased this on
 
Klein Tools

12/1000V Non-Contact Voltage Tester Flashlight

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

12/1000V Voltage Tester
Klein Tools 12/1000V Voltage Tester
Manufacturer Part #NCVT3P
Klein Tools

12/1000V Non-Contact Voltage Tester Flashlight

  • Fast #
  • Part #KNCVT3
  • Item #7260451
  • Manufacturer Part #NCVT-3
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Detects 12 to 1000V AC with simultaneous visual and audible voltage indicators
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
  • Provides non-contact detection of AC voltage
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress
  • Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source
  • "Auto Power-Off" conserves and extends battery life
  • Bar graph visual voltage indicator utilizes up to five vibrant LEDs for easy interpretation/viewing
  • Visual LED bar graph indicates the presence of voltage - the higher the voltage sensed, or the closer to the voltage source, the more LEDs light up
  • IP67: Dustproof and waterproof
  • Lightweight, compact tool with pocket clip provides convenient storage and quick access
  • Requires Certification

Specifications

Battery Size:
AAA
Height:
1-5/32 in
Length:
5-53/64 in
Power Source:
Battery
Volts:
1000V
Weight:
1.2 oz
Width:
23/32 in