Klein Tools 1/4 - 9/16 in. Heavy Duty Nut Driver Set 7 Piece

K6356

Manufacturer Part #: 635-6

Drive Size

1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Through-handle, full-hollow shaft for torqueing hex nuts onto threaded rod of any length
  • Color coding for easy identification of different sizes
  • Wrench assist for additional torque
  • Rare-earth magnetic tip holds nut in place while fastening
  • Heavy duty handles and shafts exceed the torque performance of regular nut drivers
  • Includes 1/4'', 5/16'', 3/8'', 7/16'', 1/2'' and 9/16'' hex sizes

SPECIFICATIONS

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
GSA Approved
No
Handle Material
Plastic;Rubber
Handle Type
Cushion Grip
Magnetic
Yes
Number Of Pieces
6 Piece
Tool Type
Nut Driver
Type
Magnetic
Weight
2.5

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday