15-1/2 in. Basic Insulated Tool Kit

Part #K33526  |  Item #3171627  |  Manufacturer Part #33526

$ 630.42 EACH

Length:

11 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact assortment of eight popular insulated tools including pliers (3), screwdrivers (3), a cable cutter and a wire stripper/cutter. (See individual tool listings for more details)
  • Highly durable, black, nylon case features zipper closure, polypropylene handles and custom-fitted tool pockets
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools
  • Replacement case available (Cat. No. 33536)
  • Made in the USA

Specifications

ASTM Specifications: ASTM F1505-10

Color Finish: Orange

Handle Material: Plastic

Height: 2-1/2 in

Length: 11 in

Material: Plastic

Number of Tools Included: 8

Tool Type: [Pliers, Cable Cutter]

Width: 15-1/2 in