2-1/5 in. Magnetic Demagnetizer
2-1/5 in. Magnetic Demagnetizer
Frequently Purchased Together
Product Details
- Single swipe operation provides immediate magnetization and demagnetization screwdriver tips and bits
- Fits most screwdrivers including precision screwdrivers, 1/4 Slotted, #2 Phillips and #3 Phillips
- Makes your screwdriver magnetic using powerful rare earth magnets
- To magnetize: insert screwdriver fully into magnetizing slot; avoid rotating the shaft while drawing out slowly
- No batteries required
- Made in USA with global components
- US patent pending
- Attaches to tool bags or backpacks with the included stainless steel key ring
- To demagnetize: insert screwdriver fully into demagnetizing slot; avoid rotating the shaft while drawing out slowly
Specifications
- Application:
- Screwdriver
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 7/10 in
- Length:
- 2-1/5 in
- Magnetic:
- Yes
- Number of Tools Included:
- 1
- Product Type:
- Demagnetizer, Magnetizer
- Weight:
- 0.06 lb
- Width:
- 1-1/10 in