3 in. 22 ga Hand Seamer
3 in. 22 ga Hand Seamer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broader jaw model for forming wider folds
- Folds 22 ga. CRSM and 24 ga. SSSM
- Compound-leverage mechanism easily and accurately bends, seams and flattens sheet metal and non-ferrous metals for use in most general applications
- Straight-handle model is used for most general applications
- All-steel construction and nickel-chrome plated hardware provide long life and durability
- Vinyl grips with handle stops for added comfort and easy operation
- Heavy-duty jaw/handle linkage for durability and easy operation
- Jaw marked in 1/4'' (6 mm) increments for precise bending measurements
- Offset-handle model (not pictured) is for use in overhead or confined areas
Specifications
- Color Finish Name:
- Blue
- Gauge (metal):
- 22 ga
- Jaw Width (in):
- 3 in
- Length:
- 8-3/8 in
- Material:
- Steel