3/16 - 9/16 in. 5-in-1 Heavy Duty Multi-Nut Driver

You last purchased this on
 
Klein Tools

3/16 - 9/16 in. 5-in-1 Heavy Duty Multi-Nut Driver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

3/16 - 9/16 in. 5-in-1 Heavy Duty Multi-Nut Driver

  • Fast #
  • Part #K32801
  • Item #7236688
  • Manufacturer Part #32801
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid build quality with nut drivers that exceed the standard torque performance
  • Hollow shafts accommodate long bolts
  • Includes 3/16 in, 1/4 in, 5/16 in, 3/8 in and 9/16 in six-point hex nut drivers
  • Wrench-assist to help remove stubborn fasteners
  • Color-coded bands for easy identification
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
11 in
Drive Size:
3/16 in, 1/4 in, 5/16 in, 3/8 in, 9/16 in
GSA Approved:
No
Handle Material:
Rubber
Height:
1-9/10 in
Length:
9-7/64 in
Magnetic:
No
Material:
Steel
Number of Pieces:
6 Piece
Shaft Size:
4 in
Tool Type:
Nut Driver
Type:
5-in-1
Weight:
0.66 lb
Width:
4-3/4 in