4-3/8 in. Box Wrench
4-3/8 in. Box Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Different size at each end
- Laminated construction for greater strength
- Both ends are offset 25° for more convenient use in confined spaces and on long studs
- Made in the USA
- Chrome-plated finish for rust resistance
- Reverse ratcheting action by simply turning wrench over
Specifications
- Height:
- 63/100 in
- Length:
- 4-3/8 in
- Maximum Capacity:
- 5/16 in
- Number of Tools Included:
- 1
- Socket Size:
- 1/4 in, 9/16 in
- Weight:
- 0.13 lb
- Width:
- 63/100 in
- WrenchType:
- Box