Manual Non Magnetic 4 in. Multi-bit Slotted 5 Piece Screwdriver

You last purchased this on
 
Klein Tools

Manual Non Magnetic 4 in. Multi-bit Slotted 5 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

Manual Non Magnetic 4 in. Multi-bit Slotted 5 Piece Screwdriver

  • Fast #
  • Part #K32581
  • Item #7236660
  • Manufacturer Part #32581
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes #0 and #00 Phillips plus 1/8"and 3/32" Slotted tips
  • Rotating cap for optimum and precise control
  • Four different tips in one tool
  • Heat treated precision ground tip for greater strength
  • Cushion-Grip handles for maximum comfort when working on small equipment
  • Requires Certification

Documents


Specifications

Bit Sizes:
1/8 in - 5/32 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
1/8 in;3/32 in
Drive Type:
Multi-bit, Slotted
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Cushion Grip
Length:
6-1/2 in
Magnetic:
No
Material:
Steel
Multi-Purpose:
4-in-1
Number of Pieces:
5 Piece
Number of Tools Included:
1
Power Source:
Manual
Shaft Length:
4 in
Shank Size:
2-51/64 in
Shank Style:
Round
Tool Type:
Screwdriver
Weight:
1.1 oz