4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable Cable Cutter
4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable Cable Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precision, one-hand shearing action
- Cable-gripping shear-type jaws
- High-leverage design for exceptional cutting capability of 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
- Hot-riveted joint ensures smooth action and no handle wobble
- Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
- Through-hardened (not case-hardened) for longer-lasting cutting surfaces
- Can be carried in most tool pouches
- Perfect for working in confined spaces
- Made in USA
Documents
Specifications
- Application:
- Cable, Cutting, Confined Spaces
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cutting Capacity:
- 24 AWG
- Handle Material:
- Plastic
- Height:
- 3/4 in
- Jaw Capacity (in):
- 1.06 in
- Length:
- 9-16/41 in
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Tool Type:
- Cable Cutter
- Weight:
- 0.98 lb
- Width:
- 4 in