5-1/2 x 1/2 in. Duct Knife

You last purchased this on
 
Klein Tools

5-1/2 x 1/2 in. Duct Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

5-1/2 x 1/2 in. Duct Knife

  • Fast #
  • Part #KDK06
  • Item #4466334
  • Manufacturer Part #DK06
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double-edged knife-regular and serrated
  • Puncture resistant nylon sheath with belt loop
  • Cuts duct board and flexible duct
  • Cushion-grip handle for comfort
  • Requires Certification

Documents


Specifications

Application:
HVAC
Blade Length (in):
5-1/2 in
Blade Material:
Stainless Steel
Handle Length (in):
5-7/25 in
Length:
10-78/100 in
Number of Blades:
1
Origin:
Global
Tool Type:
Duct Knife
Weight:
8.5 oz
Width:
1/2 in