5/64 - 1/4 in. 9-Key Folding Hex Key Set

You last purchased this on
 
Klein Tools

5/64 - 1/4 in. 9-Key Folding Hex Key Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

5/64 - 1/4 in. 9-Key Folding Hex Key Set

  • Fast #
  • Part #K70591
  • Item #51128
  • Manufacturer Part #70591
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
  • Two key positions (straight-out or right angle) for extra leverage
  • Includes 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'', 7/32 in and 1/4''
  • Requires Certification

Specifications

Color Finish Name:
Silver
Depth:
4-1/2 in
Height:
2-13/100 in
Length:
3-13/16 in
Material:
Metal
Number of Tools Included:
9
Size:
5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Tool Type:
Hex Key
Weight:
0.5 lb
Width:
1-1/2 in