Klein Tools

600V Digital Clamp Meter AC Auto-Ranging Temperature

Part #KCL210  |  Manufacturer Part #CL210

Volts:

600V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clamp measures AC current
  • Test leads measure AC/DC voltage, resistance and continuity
  • Thermocouple probe measures temperature
  • Safety rating is CAT III 600V, Class 2, Double insulation
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations
  • Built to withstand a 3.3 ft. (1m) drop
  • Includes low battery indicator and has an easily accessible battery compartment
  • Operating temp: 32°F to 122°F (0°C to 50°C)
  • Operating altitude to 6,562 ft. (2,000 m)

Documents

Specifications

Battery Size: AAA

CE Approved: Yes

Height: 1-39/64 in

Jaw Capacity in : 1-1/8 in

Length: 8-45/64 in

Power Source: Battery

Temperature Range: -40 - 1832 Deg F (-40 - 1000 Deg C)

Type: TFB11D6027EE12CS

Volts: 600V

Weight: 0.63

Width: 3-1/64 in