600V Electrical Maintenance and Test Kit
600V Electrical Maintenance and Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Line splitter allows the measuring of current draw up to 15A without splitting the load's power cord
- CAT III 600V, Class 2, Double insulation safety rating
- Detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed
- Includes a case, test leads and batteries
- Backlit display for clear readings
- Clamp meter built to withstand a 3.3' (1 m) drop
Specifications
- Battery Size:
- AAA
- Height:
- 8-45/64 in
- Length:
- 3-1/64 in
- Power Source:
- Battery
- Volts:
- 600V
- Weight:
- 0.94 lb
- Width:
- 1-39/64 in