7-5/16 x 0.68 in. Plier
Journeyman™ 7-5/16 x 0.68 in. Plier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Knurled jaws for sure wrapping and looping
- Slim head design for working in confined areas
- Induction-hardened cutting knives for long life
- Color-coded handles allow quick identification of tool
- Hard, black material for toughness and durability
- Soft material on outer surface for comfort and a firm grip
- State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
- Hot-riveted joint ensures smooth action and no handle wobble
- Custom, US-made tool steel
Documents
Specifications
- Application:
- General Purpose
- Collection:
- Journeyman™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Depth:
- 1-118/377 in
- GSA Approved:
- No
- Handle Length (in):
- 4-3/8 in
- Height:
- 3/8 in
- Jaw Capacity (in):
- 2.29 in
- Jaw Depth (in):
- 2.438 in
- Jaw Width (in):
- 0.688 in
- Length:
- 7-31/100 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Pliers
- Thickness:
- 0.375 in
- Weight:
- 0.33 lb
- Width:
- 3-9/10 in