7 in. Zipper Bag

You last purchased this on
 
Klein Tools

7 in. Zipper Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

7 in. Zipper Bag

  • Fast #
  • Part #K5139
  • Item #1105935
  • Manufacturer Part #5139
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient storage for pliers, wrenches and other tools
  • No.10 canvas bag with strong zipper
  • Requires Certification

Specifications

Color Finish Name:
Natural
Depth:
7 in
Height:
2 in
Length:
12-1/2 in
Material:
Cotton, Brass
Material Type:
Duck Canvas
Weight:
0.25 lb
Width:
5-3/4 in