8-1/2 in. Hand Notcher
This product has been replaced by
Manufacturer Part #86526
8-1/2 in. Hand Notcher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-forged, high impact steel jaw with 13/16'' (21 mm) maximum throat depth
- Jaws' hook design allows easy notching of corners and take-off tabs without slippage
- Cuts 30° V shaped cuts in sheet metal quickly and easily
- Hardened steel handles include hand guards and are covered with vinyl grips for added comfort and easy operation
- All-steel construction with nickel-plate and black-oxide finish provides long life and durability
Specifications
- Color Finish Name:
- Blue
- Depth:
- 1-1/4 in
- Handle Material:
- Steel
- Head Material:
- Steel
- Jaw Width (in):
- 13/16 in
- Length:
- 8-1/2 in
- Material:
- Steel
- Tool Type:
- Sheet Metal Cutter
- Width:
- 6 in