8 x 1-3/8 in. Plier
8 x 1-3/8 in. Plier
Frequently Purchased Together
Product Details
- Cuts ACSR, screws, nails and most hardened wire
- High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
- Angled head design for easy work in confined spaces
- Custom, US-made tool steel
- Hot-riveted joint ensures smooth action and no handle wobble
- Plastic-dipped handles for comfort and ease of identification
- Induction-hardened cutting knives for long life
- Short jaws and beveled cutting edges permit close cutting of wire
Documents
Specifications
- Color Finish Name:
- Blue
- Handle Length (in):
- 7-3/8 in
- Handle Material:
- Plastic
- Jaw Capacity (in):
- 1-3/8 in
- Jaw Depth (in):
- 13/16 in
- Jaw Width (in):
- 1-3/16 in
- Length:
- 8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Diagonal Cutting Pliers
- Weight:
- 3/5 lb