0 items

Klein Tools Cushion-Grip 5/16 x 6 in. Screwdriver Heavy Duty Square Cushion with Grip Keystone

K6006

Bit Sizes

5/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bolster reinforces shank for hard use
  • Cushion-Grip handle for greater torque and comfort
  • Designed for the most demanding uses
  • Heavy-duty square shank for wrench-assisted turning
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Meets or exceeds applicable ASME / ANSI specifications
  • Precision-machined tip for exact fit
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Special heat-treated shafts
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation

SPECIFICATIONS

Bit Sizes
5/16 in
Collection
Cushion-Grip
Color Finish
Black
Handle Material
Rubber
Length
10-15/16 in
Material
Steel
Shank Size
6 in
Shank Style
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday