Cushion-Grip Manual 4 in. Phillips 1 Piece Screwdriver

Part #K6054  |  Item #1106178  |  Manufacturer Part #605-4

$ 11.69 EACH

Shaft Length:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Narrow cabinet tip permits blade access where space is limited
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME / ANSI specifications

Specifications

Collection: Cushion-Grip

Color Finish: Black

Drive Type: Phillips

GSA Approved: No

Handle Material: Rubber

Length: 8-11/32 in

Magnetic: No

Material: Steel

Number Of Pieces: 1 Piece

Shaft Length: 4 in

Shank Size: 4 in

Shank Style: Round

Tool Type: Slotted