Klein Tools

Cushion-Grip Manual Multi-Bit 6 Piece Screwdriver

Part #KLE85074  |  Manufacturer Part #85074

Drive Type:

Multi-bit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General-purpose selection of the most frequently used screwdrivers
  • Includes one cabinet-tip, two keystone-tip, and three Phillips-tip screwdrivers
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation

Specifications

Collection: Cushion-Grip

Color Finish: Black

Drive Size: 5/16 in

Drive Type: Multi-bit

GSA Approved: No

Handle Type: Cushion Grip

Length: 16 in

Magnetic: No

Material: Steel

Number Of Pieces: 6 Piece

Width: 6-3/4 in