Klein Tools

Cushion-Grip Manual Phillips 7 Piece Screwdriver

Part #K85076  |  Manufacturer Part #85076

Drive Type:

Phillips
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General-purpose selection of the most frequently used screwdrivers
  • Includes: three cabinet-tip, two Phillips-tip and two keystone-tip styles
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation

Specifications

ADA Compliant: No

Bit Sizes: (2) 1/4 in,5/16 in,(2) 3/16 in,#1,#2

Collection: Cushion-Grip

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drive Type: Phillips

GSA Approved: No

Handle Material: Plastic

Handle Type: Cushion Grip

Magnetic: No

Number Of Pieces: 7 Piece

UL Listed: No

Weight: 1.5