Journeyman™ 1-1/4 in 18 ga Cold Rolled, 22 ga Stainless Steel Snip

Part #KJ2101R  |  Item #4466332  |  Manufacturer Part #J2101R

$ 42.93 EACH

Blade Length:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged steel cutting blades for superior strength and durability
  • Soft touch grips for maximum control and comfort
  • Feature exclusive Klein Kurve® handles for natural hand positioning and ease of use
  • Cut 18 gauge cold rolled steel and 22 gauge stainless steel

Specifications

Blade Length: 1-1/4 in

Blade Material: Forged Steel

Collection: Journeyman™

Color Finish: Green/Black

Cutting Capacity: 18 ga Cold Rolled, 22 ga Stainless Steel

Direction of Cut: Offset Right

GSA Approved: No

Handle Type: Soft Grip

Length: 9-1/2 in

Material: Forged Steel

Tool Type: Snip

Weight: 15.7