1-3/8 in 18 ga Cold Rolled, 22 ga Stainless Steel Aviation
Journeyman™ 1-3/8 in 18 ga Cold Rolled, 22 ga Stainless Steel Aviation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft touch grips for maximum control and comfort
- J1100L, J1101R, J1102S Journeyman snips cut 18 gauge cold rolled steel and 22 gauge stainless steel
- Forged steel cutting blades for superior strength and durability
- Replacement spring (Cat. No. P406) available
Specifications
- Blade Length (in):
- 1-3/8 in
- Blade Material:
- Forged Steel
- Collection:
- Journeyman™
- Color Finish Name:
- Black/Red
- Cutting Capacity:
- 18 ga Cold Rolled, 22 ga Stainless Steel
- Direction of Cut:
- Left
- GSA Approved:
- No
- Handle Type:
- Soft Grip
- Length:
- 9-7/8 in
- Material:
- Steel
- Tool Type:
- Aviation
- Weight:
- 14-2/5 lb