Klein-Kurve® 7-7/10 in. Cable Strip Cutter

Part #KK1412  |  Item #1795049  |  Manufacturer Part #K1412

$ 31.58 EACH

Length:

7-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12/2 and 14/2 stripping slots quickly remove outer jacket of Type NM-B non-metallic sheathed cable
  • Stripping holes easily remove insulation on 12 and 14 AWG lead wire
  • New lock design prevents accidental locking and loosening over time
  • Precision shear-type blades for square, clean cuts on solid copper wire
  • Narrow, strong-gripping, serrated nose for easy bending, shaping and pulling of wire in tight places
  • Holes for screw-shearing, wire looping and bending
  • Coil spring provides fast self-opening action
  • Double-dipped comfort grips

Specifications

Collection: Klein-Kurve®

Color Finish: Yellow/White

Length: 7-3/4 in