Klein Tools Manual 4 in. Phillips 1 Piece Screwdriver

K32477

Manufacturer Part #: 32477

Shaft Length

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cushion-Grip handle for greater torque and comfort
  • End of handle is marked to quickly identify tool
  • Features 5/16'' (8 mm) & 1/4'' (6 mm) nut drivers, #1 and #2 Phillips, 1/4'' (6 mm) & 3/16'' (5 mm) slotted, T10 & T15 TORX®, and #1 and #2 square-recess
  • The following replacement bits are available: see Cat. No. 32482 (#1 Phillips & 3/16'' [5 mm] Slotted), Cat. No. 32483 (#2 Phillips & 1/4'' [6 mm] Slotted), Cat. No. 32484 (#1 Square & #2 Square), and Cat. No. 32485 (T10 Torx® & T15 Torx®)
  • Features: End of handle is marked to quickly identify tool

SPECIFICATIONS

Bit Sizes
1/4 in, 3/16 in
Color Finish
Yellow/Black
Drive Size
5/16 in, 1/4 in
Drive Type
Phillips
Length
7-3/4 in
Magnetic
No
Material
Steel
Number Of Pieces
1 Piece
Shank Size
4 in
Tool Type
Phillips

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday