Non-Contact Voltsage Tester Battery

This product has been replaced by

Klein Tools Voltage Tester
Klein Tools 50/1000V Voltage Tester
Manufacturer Part #NCVT1P
You last purchased this on
 
Klein Tools

Non-Contact Voltsage Tester Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Klein Tools Voltage Tester
Klein Tools 50/1000V Voltage Tester
Manufacturer Part #NCVT1P
Klein Tools

Non-Contact Voltsage Tester Battery

  • Fast #
  • Part #KNCVT1
  • Item #4045923
  • Manufacturer Part #NCVT-1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High intensity, bright green LED indicates the tester is operational and aids in illuminating the workspace
  • When voltage is detected, a high intensity, bright red LED illuminates and a warning tone sounds
  • Non-contact detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires
  • 50 to 1000 Volt AC power operating range allows broad application
  • Microprocessor controlled low-battery indicator and tester shutdown
  • CAT IV 1000 Volt safety rating provides expanded operation and protection
  • Auto power-off feature conserves and extends battery life
  • Discrete digitally controlled ON/OFF power button
  • Lightweight compact design with a convenient clip to fit securely in your pocket
  • Durable polycarbonate plastic resin construction
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
Battery Size:
1.5V, AAA
CE Approved:
Yes
Height:
1 in
Length:
5-1/2 in
Meter Type:
Voltage Tester
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Volts:
50/1000V
Weight:
0.8 oz
Width:
18/25 in