Zipper Bag in Royal Blue, Olive, Orange and Yellow

Part #KLE5140  |  Item #3180420  |  Manufacturer Part #5140

$ 52.60 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made in the USA
  • Includes four assorted colors: olive, orange, royal blue, and yellow
  • Made of heavy-duty No. 10 canvas with brass zipper
  • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts

Specifications

Color Finish: [Olive, Orange, Blue, Yellow]

Height: 7 in

Length: 12-1/2 in

Material: Cotton

Material Type: Duck Canvas

Width: 1 in