Klo-Shure 1/2 in. Style-7 Clamp

K724

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates insulation compression
  • Superior vapor barrier
  • Supports tubing and secures insulation

SPECIFICATIONS

Fits Pipe Size
5/8 in
Material
Copper
Thickness
1/2 in
UL Listed
Yes
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday