4-1/8 x 1 in. Carbon Steel and Plastic Strut Pipe Clamp in Western Gold

You last purchased this on
 
Klo-Shure®

7 Series 4-1/8 x 1 in. Carbon Steel and Plastic Strut Pipe Clamp in Western Gold

This product requires certification to purchase.
You last purchased this on
 
Klo-Shure®

7 Series 4-1/8 x 1 in. Carbon Steel and Plastic Strut Pipe Clamp in Western Gold

  • Fast #
  • Part #K728412
  • Item #3922146
  • Manufacturer Part #728412
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eliminates insulation compression
  • Superior vapor barrier
  • Supports tubing and secures insulation
  • Klo-Shure 7-Series ensures a complete vapor barrier, eliminating mold and corrosion risk, making it ideal for use in the plumbing and HVAC industries
  • It supports OD tube sizes between 1/4” - 4-1/8” insulation wall thickness between 3/8" - 1-1/2" and is acceptable for horizontal, vertical, and inverted installations
  • Klo-Shure Insulation Coupling fills the void left by your typical strut clamp
  • Klo-Shure 7-Series Insulation Clamp is sized for use with elastomeric insulation
  • Requires Certification

Specifications

ASTM:
ASTM D-4000, ASTM TEO-0120, ASTM A-45000
Application:
Fasteners, Lock Nut, Fiberglass Insulation
Collection:
7 Series
Color Finish Category:
Gold Tones
Color Finish Name:
Western Gold
Diameter - Outside:
6-1/4 in
Fits Pipe Size:
4-1/8 in
Length:
2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Plastic
Maximum Temperature:
275
Minimum Temperature:
-65
Thickness:
1 in
UL Listed:
UL 2043