0 items

Klo-Shure Zinc Plated Steel Strut Mount Insulation Coupling

K723

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Color Finish
Trivalent Zinc
Fits Pipe Size
1/2 in
Material
Steel
Thickness
0.375 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday