0 items

Klo-Shure Zinc Plated Steel Strut Mount Insulation Coupling

K726

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Color Finish
Trivalent Zinc
Fits Pipe Size
1/4 in
Material
Steel
Thickness
0.75 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday