26 in. Galvanized Water Heater Pan

You last purchased this on
 
KMG Products

Specialty Products™ 26 in. Galvanized Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
KMG Products

Specialty Products™ 26 in. Galvanized Water Heater Pan

  • Fast #
  • Part #KWHP26
  • Item #7340981
  • Manufacturer Part #WHP26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Specialty Products™
Color Finish Name:
Black
Diameter:
26 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
No
Material:
Galvanized, Plastic
Shape:
Round