60 in. Cabinet with Drawer

You last purchased this on
 
Knaack

60 in. Cabinet with Drawer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Knaack

60 in. Cabinet with Drawer

  • Fast #
  • Part #K112
  • Item #2929317
  • Manufacturer Part #112
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Tan
Height:
60 in
Length:
60 in
Tool Type:
Cabinet
Width:
30 in