42 x 19 x 23-3/8 in. 9 cf Powder Coated Steel Jobsite Storage Chest
Jobmaster™ 42 x 19 x 23-3/8 in. 9 cf Powder Coated Steel Jobsite Storage Chest
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WATCHMAN® IV Lock System with recessed lock housing for protection against theft
- Additional reinforcement between the lock and the side housing
- Uses Accessory Tray Model 41
- Four-way skids allow access from any side, making it easier and faster to transport.
- Heavy-duty 16-gauge steel construction with fully arc-welded seams
- Powder-coat finish for superior durability and corrosion resistance
- Power Pass® Electrical Pass-Thru grommet provides easy, weatherproof power cord access
- Bigger, better hinges offer stronger protection against pry-ins
- Caster-ready 14-gauge steel skids to accommodate optional casters
- Open height 39-3/8 in; Closed height 23-3/8 in
Specifications
- Capacity:
- 9 cu ft
- Case Material:
- Steel
- Coating:
- Powder Coated
- Collection:
- Jobmaster™
- Color Finish Name:
- Tan
- Depth:
- 3 in
- Gauge (metal):
- 16 ga
- Height:
- 23-3/8 in
- Length:
- 42 in
- Material:
- Steel
- Origin:
- Domestic
- Weight:
- 114 lb
- Width:
- 19 in