48 x 24 x 24 in. Storage Chest in Tan
Jobmaster® 48 x 24 x 24 in. Storage Chest in Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WATCHMAN® IV Lock System 3-point latch with recessed lock housing for protection against theft
- Additional reinforcement between the lock and the side housing
- Uses Accessory Tray Model 21
- Open height 49-1/4 in; Closed height 28-1/4 in
- Four-way skids allow access from any side, making it easier and faster to transport
- Powder-coat finish for superior durability and corrosion resistance
- Power Pass® Electrical Pass-Thru grommet provides easy, weatherproof power cord access
- Bigger, better hinges offer stronger protection against pry-ins
Specifications
- Application:
- Storage
- Capacity:
- 16 cu ft
- Case Material:
- Steel
- Collection:
- Jobmaster®
- Color Finish Name:
- Tan
- Depth:
- 5-3/8 in
- Gauge (metal):
- 16 ga
- Height:
- 28-1/4 in
- Length:
- 48 in
- Material:
- Steel
- Origin:
- Domestic
- Weight:
- 158 lb
- Width:
- 24 in