60 x 24 in. Tan Steel Tool Chest

You last purchased this on
 
Knaack

Jobmaster® 60 x 24 in. Tan Steel Tool Chest

This product requires certification to purchase.
Brand image
You last purchased this on
 
Knaack

Jobmaster® 60 x 24 in. Tan Steel Tool Chest

  • Fast #
  • Part #KNA60
  • Item #1841484
  • Manufacturer Part #60
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tan Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • WATCHMAN® IV Lock System with recessed lock housing for protection against theft
  • Additional reinforcement between the lock and the side housing
  • Uses Accessory Tray Model 21
  • Four-way skids allow access from any side, making it easier and faster to transport
  • Heavy-duty 16-gauge steel construction with fully arc-welded seams
  • Powder-coat finish for superior durability and corrosion resistance
  • Power Pass® Electrical Pass-Thru grommet provides easy, weatherproof power cord access
  • Bigger, better hinges offer stronger protection against pry-ins
  • Caster-ready 14-gauge steel skids to accommodate optional casters
  • Open height 49-1/4 in; Closed height 28-1/4 in
  • Requires Certification

Specifications

Capacity:
20.25 cu ft
Case Material:
Steel
Collection:
Jobmaster®
Color Finish Name:
Tan
Gauge (metal):
16 ga
Height:
28-1/4 in
Length:
60 in
Material:
Steel
Origin:
Domestic
Tool Storage Type:
Tool Chest
Weight:
190 lb
Width:
24 in