Storagemaster® 60 in. Chest

Part #KNA89  |  Item #1061496  |  Manufacturer Part #89

Call for Pricing EACH

Length:

60 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WATCHMAN® IV Lock System with recessed lock housing for protection against theft
  • Additional reinforcement between the lock and the side housing
  • Power Pass® electrical pass-through grommet provides easy, weatherproof power cord access
  • Heavy-duty hinges are extra durable and resist pry-ins
  • Powder-coat finish for superior durability and corrosion resistance
  • Four-way skids allow access from any side, making it easier and faster to transport
  • Open height 78 in; Closed height 49 in
  • Caster-ready 14-gauge steel skids to accommodate optional casters
  • Recessed handles for positive gripping even with gloves on
  • Improved ball stud bracket provides added strength reduces the potential for breakage and improves durability

Specifications

Application: Storage

Capacity: 47.8 cu ft

Case Material: Steel

Collection: Storagemaster®

Color Finish: Tan

Gauge: 16

Height: 49 in

Length: 60 in

Material: Steel

Origin: Domestic

Weight: 340

Width: 30 in