3-1/2 in. Steel Butt Hinge in Satin Nickel (Pack of 10)
3-1/2 in. Steel Butt Hinge in Satin Nickel (Pack of 10)
Frequently Purchased Together
Product Details
- 3-1/2 in. W x 3-1/2 in. H x 5/8 in. radius corners
- Satin nickel plated finish
- Used for hanging swinging doors
- Constructed of steel
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Butt Hinge
- Height:
- 5/8 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 10
- Size:
- 3-1/2 in x 3-1/2 in