30 in. Adjustable Closet Rod
30 in. Adjustable Closet Rod
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Bright Zinc
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- Length:
- 30 in
- Material:
- Steel