Knape and Vogt
72 in. Adjustable Closet Rod
Part #PH44S00SN | Item #7016851 | Manufacturer Part #H44S-00SN
$
13.09
EACH
(Pricing is for 72 in)
Length
Product Details
Specifications
Color Finish: Bright Zinc
Diameter: 1 in
Gauge: 22
Length: 72 in
Material: Steel